Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STOPOUT LAMINATED STEEL PADLOCKS KDL917YL

  • Mfr # KDL917YL

  • Zoro # G307787397


product price: $30.49
/ea

Key Features

Shackle Material
hardened steel
Padlock Body Material
laminated steel
Body Color
Yellow
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDL917YL
Zoro #
G307787397
UPC #
-
Country of Origin
Unknown

Details

Shackle Material
hardened steel
Padlock Body Material
laminated steel
Body Color
Yellow
Key Type
Keyed Alike

Description

Accuform STOPOUT LAMINATED STEEL PADLOCKS KDL917YL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.