Shop All Tags
Accuform
Tags By-The-Roll, Forklift Inspect, 6-1/4x3in, Cardstock, 250/RL
Mfr # TAR722
Zoro # G7875095
original price:
$141.59
10% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Tag Shape Octagon
- Shape Rectangular
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Forklift Inspection, Header Wording Forklift Inspection, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Tags 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 070)
- MECHANIX WEAR Recon Covert Tactical Glove, Black, M, 8" L, PR (TSRE-55-009)
- HONEYWELL SALISBURY Flame Resistant Pants and Overalls (ACB40RGM)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size L (9) (99-1-9677-9)
- ACCUFORM Accuform Emergency Shower & Eyewash Test Record Tag, PF-Cardstock, 25/Pack (MGT207CTP)
- ACCUFORM Caut Tag, 5-1/4 x 3-1/4 In, Bk/Yel, PK25 (TAL325)
- ACCUFORM Lockout Tag, Do Not Operate, 5-3/4x3-1/4 in, Cardstock, 25/PK (MLT400CTP)
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR130)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR740)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH06)
- Accuform Tags