13x21-1/2x1 Pleated Air Filter, 4 PK

  • Mfr # FI13X21.5A_4

  • Zoro # G1427676


product price: $75.15
/pk 4, $18.79/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
13x21-1/2x1
Nominal Height
21-1/2 in
Nominal Width
13 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI13X21.5A_4
Zoro #
G1427676
UPC #
886566247390
Country of Origin
United States

Dimensions

Nominal Filter Size
13x21-1/2x1
Nominal Height
21-1/2 in
Nominal Width
13 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Description

The ACCUMULAIR - FI13X21.5A_4 is a Pleated Air Filter, an essential component in heating and cooling systems. This product is designed to capture dust, pollen, and other airborne particles that can compromise the air quality within industrial settings. Additionally, it serves to protect the HVAC system's equipment from potential damage caused by these particles.
Key features of this product include:

  • Nominal Filter Size: The filter measures approximately 13 inches in length, 21.5 inches in width, and 1 inch in thickness. These dimensions are crucial for ensuring compatibility with specific HVAC systems.

  • Functionality: It effectively traps dust, pollen and other airborne particles which not only improves indoor air quality but also safeguards the heating and cooling system's equipment from possible damage.

  • Maintenance Requirement: Regular replacement of this filter contributes to optimal performance of your HVAC system while maintaining a healthier working environment.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.