
Catalytic Converter w/Integrated Exhaust Manifold 2002-2006 Mazda M (Discontinued)
- Mfr # 17D1522CH
- Zoro # G5877460
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17D1522CH
Zoro #
G5877460
UPC #
707773888001
Country of Origin
Mexico
Dimensions
Body Length
9.2 in
Body Height
2.1 in
Width (in)
6.1 in
Details
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Weight
4.6 lb
Grade Type
Performance
Friction Material Composition
Ceramic
Friction Material Attachment
Bonded
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.