
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
177-1163
Zoro #
G6957929
UPC #
808709097648
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.9 in
Nominal Thickness
1.181 in
Length
15.62 in
Height
2.1 in
Rotor Dia.
330 mm
Discard Thickness
1.102 in
Center Hole Diameter (in)
3 in
Width (in)
15.62 in
Pad Contact Surface Width (in)
2.1 in
Bolt Circle Diameter (in)
5.5 in
Details
Item
Front Disc Brake Rotor
Rotor Type
Vented
Bolt Holes
6
Features
Rust Resistant Coating
Surface Finish
Smooth
Material
Cast Iron
Construction
Full Cast
Number of Lugs
6
Grade Type
Regular
Description
AC Delco disc brake rotor's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake rotor's for virtually every automobile on the road today. AC Delco disc brake rotor's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.