Acdelco

Front Brake Rotor, 18A928Ac


product price: $59.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rotor Type Vented
  • Outside Dia. (In.) 13 in
  • Nominal Thickness 1.14 in
  • Length 14 in
  • Height 3.4 in
See all product information

Product Information

Dimensions

Outside Dia. (In.) 13 in
Length 14 in
Height 3.4 in
Center Bore Diameter 4.6 in
Width (in) 13.3 in
Bolt Circle Diameter (in) 6.5 in

Details

Item Coated Rear Disc Brake Rotor
Rotor Type Vented
Nominal Thickness 1.14 in
Material Cast Iron
Features Rust Resistant Coating
Surface Finish Smooth
Bolt Holes 8
Construction Full Cast
Hat Finish Plain
Grade Type Regular
Discard Thickness 1.04 in

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.