Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Kit-Strg, 25956924

  • Mfr # 25956924

  • Zoro # G8901738


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Input Shaft Diameter (in)
11/16 Inch
Rack Length (in)
55-7/16 Inch
Number Of Mounting Holes
2
Inner Tie Rods Included
Yes
Outer Tie Rods Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25956924
Zoro #
G8901738
UPC #
707773700310
Country of Origin
Unknown

Dimensions

Input Shaft Diameter (in)
11/16 Inch
Rack Length (in)
55-7/16 Inch

Details

Number Of Mounting Holes
2
Inner Tie Rods Included
Yes
Outer Tie Rods Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.