15.6' R5 7520U 8G 256G W11P
- Mfr # NX.EJ4AA.002
- Zoro # G823369657
product price:Â
$
1,471.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Wattage
65 W
Processor Type
Ryzen 5
Aspect Ratio
16:9
Run Time
17 hr
Processor Core
Quad-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.EJ4AA.002
- Zoro #
- G823369657
- UPC #
- -
- Country of Origin
- Unknown
- Maximum Wattage
- 65 W
- Processor Type
- Ryzen 5
- Aspect Ratio
- 16:9
- Run Time
- 17 hr
- Processor Core
- Quad-core
- Bluetooth
- Yes
- Operating System
- Windows 11 Pro
- Item
- Notebook
- Wireless LAN
- Yes
- Number of Speakers
- 2
- Drive Type
- SSD
- Number of Microphones
- 2
- Processor Speed
- 2.80 GHz
- Screen Mode
- Full HD
- Series
- 215-24
- Screen Resolution
- 1920 x 1080
Dimensions
- Screen Size
- 15.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.