Shop ACER
Create Account
TM B3 12.2 N150 8G 128G W11PE
- Mfr # NX.BQAAA.003
- Zoro # G123923450
product price:Â
$
717.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- NX.BQAAA.003
- Zoro #
- G123923450
- UPC #
- 195133179409
- Country of Origin
- China
Description
TravelMate B3 Spin 12 TMB312R31 STF notebook touchscreen convertible can be sold only to qualifying K12 institutions 12.2 1920 x 1200 Touchscreen IPS, Corning Gorilla Glass with Antibacterial coating, Intel N150 4 cores, 6 MB Cache, up to 3.6 GHz, 8GB 8 LPDDR5, 128GB eMMC, Intel Graphics, Intel WiFi 7 AX211 802.11be, MIMO, Bands 2.4GHz, 5GHz and 6GHz, Bluetooth 5.4, front webcam, worldfacing camera on bottom cover, above keyboard, Black, Windows 11 Pro Education 64bit