Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACER UT222Q BMIP, 21.5IN.1920 X 1080,178/

  • Mfr # UM.WW2AA.001

  • Zoro # G214883250


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Screen Size
21.5 in
Max. Resolution
1920 x 1080
Width
19.3"
Speakers
Yes
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.WW2AA.001
Zoro #
G214883250
UPC #
195133095488
Country of Origin
China

Dimensions

Screen Size
21.5 in
Width
19.3"
Depth
2"
Height
11.8"
Color Depth
6-bit+Hi-FRC
Viewable Screen Size
21.5"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Aspect Ratio
16:9
Series
UT2
Screen Refresh Rate
60 Hz
Item
LCD Touchscreen Monitor
Panel Technology
In-plane Switching (IPS) Technology
Screen Mode
Full HD
VGA
Yes
Green Environmental Attribute
Environmentally Friendly
VESA Mount Compatible
Yes
Number of USB 2.0 Upstream Ports
1
Features
Touchscreen
Frequency (Horizontal/Vertical)
30KHz-82KHz/55Hz-76Hz
Color
Black
Native Contrast Ratio
1,000:1
DisplayPort
Yes
Response Time Details
4 ms
Vertical Viewing Angle
178°
USB
Yes
Tearing Prevention Technology
FreeSync (DisplayPort/HDMI)
Vertical Frequency
55 Hz to 76 Hz
Tilt Angle
15° to 70°
Max. Power Consumption (Energy Star)
35 W
Horizontal Viewing Angle
178°
Adjustable Display Pivot
No
Brightness
250 Nit
Off-Mode Power Consumption (Energy Star)
500 mW
Color Supported
16.7 Million Colors
VESA Mount Standard
100 x 100
Includes
(1) UT222Q Widescreen LCD Touchscreen Monitor, (1) HDMI Cable, (1) Power Cord(US), (1) USB 2.0 Cable
Number of DisplayPorts
1
Mounting
Wall
Operating Power Consumption (Energy Star)
27 W
Backlight Technology
LED
HDMI
Yes
Horizontal Frequency
30 kHz to 82 kHz
Standby Power Consumption (Energy Star)
500 mW
Input Voltage
120V AC, 230V AC
Power Consumption (Energy Star)
35 W
Touchscreen
Yes
Color Gamut
72% NTSC
Mount Type
Wall Mountable
Package Contents
1 x UT222Q Widescreen LCD Touchscreen Monitor1 x HDMI Cable1 x Power Cord(US)1 x USB 2.0 Cable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.