Shop ACER
See all product information
Create Account
C723 11.6" MTK 528 8G 32G CRM
- Mfr # NX.JHZAA.002
- Zoro # G423369545
product price:Â
$
824.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
Flash
Aspect Ratio
16:9
Operating System
ChromeOS
Number of Microphones
2
Bluetooth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.JHZAA.002
- Zoro #
- G423369545
- UPC #
- -
- Country of Origin
- Unknown
- Drive Type
- Flash
- Aspect Ratio
- 16:9
- Operating System
- ChromeOS
- Number of Microphones
- 2
- Bluetooth
- Yes
- Screen Resolution
- 1366 x 768
- Color
- Black
- Item
- Chromebook
- Number of Speakers
- 2
- Processor Type
- MT8
- Processor Core
- Octa-core
- Screen Mode
- HD
- Wireless LAN
- Yes
- Series
- C723
- Processor Speed
- 2.20 GHz
- Maximum Wattage
- 65 W
- Run Time
- 15 hr
Dimensions
- Screen Size
- 11.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.