Shop PROLINE

ShopWorkbench, 72"W, 30"D, Gry, Maple

  • Mfr # EL7230M-A31
  • Zoro # G609984128

product price: 
$
1,909.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Steel
Maximum Adjustable Height
42 in
Number of Shelves
0
Top Material
Maple
Number of Knockouts
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL7230M-A31
Zoro #
G609984128
UPC #
-
Country of Origin
United States

Dimensions

Maximum Adjustable Height
42 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 3/4 in
Overall Width
72 in
Overall Depth
30 in
Height Adjustment Mechanism
Hand Crank
Work Surface Width
72 in
Height Adjustment Increments
12 in
Top Thickness
1 3/4 in
Work Surface Depth
30 in

Details

Frame Material
Steel
Number of Shelves
0
Top Material
Maple
Number of Knockouts
0
Frame Material Finish
Powder Coated
Number of Cabinets
0
Portability
Stationary
Leg Type
Cantilever Leg
Color
Gray
Includes
Hardware, Heavy-Duty Leveling Glide, Hydraulic System, Modesty Panel
Included Components
Stringer
Item
Shop Workbench
Foot Type
Leg Leveling Pad
Edge Shape
Square
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Overall Load Capacity
500 lb
Number of Drawers
0
Number of Work Surface Tops
1
Product Type
Shop Workbench
Top Material Finish
Polyurethane
Resistance Properties
Oil-Resistant
Frame Construction
Welded and Bolted
Number of Legs
2
Frame Metal Material Gauge
16 ga
Lock Type
No Lock
Wire Color
Gray

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Maple, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.