CB 511 11.6 N150 8G 64G CRM
- Mfr # NX.JJEAA.004
- Zoro # G323517565
product price:Â
$
744.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Core
Quad-core
Drive Type
Flash
Screen Resolution
1366 x 768
Operating System
ChromeOS
Number of Speakers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.JJEAA.004
- Zoro #
- G323517565
- UPC #
- 195133359214
- Country of Origin
- China
- Processor Core
- Quad-core
- Drive Type
- Flash
- Screen Resolution
- 1366 x 768
- Operating System
- ChromeOS
- Number of Speakers
- 2
- Color
- Black
- Series
- C737T
- Screen Mode
- HD
- Wireless LAN
- Yes
- Bluetooth
- Yes
- Aspect Ratio
- 16:9
- Number of Cells
- 3
- Item
- Chromebook
- Maximum Wattage
- 65 W
- Number of Microphones
- 2
- Run Time
- 22 hr
- Processor Speed
- 800 MHz
Dimensions
- Screen Size
- 11.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.