Shop ACER
See all product information
Create Account
CB Spin 11.6 N150 8G 64G CRM
- Mfr # NX.JJBAA.003
- Zoro # G523517440
product price:Â
$
882.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Speed
800 MHz
Wireless LAN
Yes
Screen Mode
HD
Run Time
19 hr
Processor Core
Quad-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.JJBAA.003
- Zoro #
- G523517440
- UPC #
- 195133359689
- Country of Origin
- China
- Processor Speed
- 800 MHz
- Wireless LAN
- Yes
- Screen Mode
- HD
- Run Time
- 19 hr
- Processor Core
- Quad-core
- Series
- R757T
- Maximum Wattage
- 65 W
- Number of Microphones
- 2
- Color
- Black
- Number of Speakers
- 2
- Sensor Type
- Accelerometer
- Screen Resolution
- 1366 x 768
- Item
- Chromebook
- Number of Cells
- 3
- Aspect Ratio
- 16:9
- Operating System
- ChromeOS
- Contrast Ratio
- 800:1
- Bluetooth
- Yes
- Drive Type
- Flash
Dimensions
- Screen Size
- 11.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.