Shop ACER
See all product information
Create Account
CB Plus 14 R3 7320C 8 256 CRM
- Mfr # NX.KREAA.002
- Zoro # G623369437
product price:Â
$
1,570.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Type
Ryzen 3
Wireless LAN
Yes
Screen Mode
WUXGA
Screen Size
14 in
Aspect Ratio
16:10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.KREAA.002
- Zoro #
- G623369437
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Chromebook
- Processor Type
- Ryzen 3
- Wireless LAN
- Yes
- Screen Mode
- WUXGA
- Aspect Ratio
- 16:10
- Number of Microphones
- 2
- Operating System
- ChromeOS
- Maximum Wattage
- 65 W
- Processor Speed
- 2.40 GHz
- Processor Core
- Quad-core
- Bluetooth
- Yes
- Number of Speakers
- 2
- Screen Resolution
- 1920 x 1200
- Drive Type
- SSD
- Run Time
- 12 hr
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.