INTEL WI-FI 6E AX211 802.11AX, 2X2, BANDS 2.4GHZ, 5GHZ AND 6GHZ, BLUETOOTH 5.2,

  • Mfr # NX.JJ2AA.002

  • Zoro # G221701837


product price:  $644.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Quad-core (4 Core)
Pointing Device Type
TouchPad
Wireless LAN
Yes
TouchPad Features
OceanGlass Touchpad
Number of Speakers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NX.JJ2AA.002
Zoro #
G221701837
UPC #
195133287081
Country of Origin
China

Dimensions

Width
11.7 in
Height
0.83 in
Screen Size
11.6 in

Details

Processor Core
Quad-core (4 Core)
Pointing Device Type
TouchPad
Wireless LAN
Yes
TouchPad Features
OceanGlass Touchpad
Number of Speakers
2
Standard Refresh Rate
60 Hz
Operating System
ChromeOS
Memory Card Reader
Yes
System Memory Speed
4800 MHz
Product Line
Chromebook 511
Number of USB 3.2 Gen 1 Type-C Ports
2
Microphone
Yes
Processor Threads
4
Energy Star
Yes
Graphics Memory Accessibility
Shared
Security Features
Discrete H1 Trusted Platform Module (TPM) solution for ChromebookCamera shutterKensington lock
Total Number of USB Ports
4
Number of USB 3.2 Gen 1 Type-A Ports
2
Memory Card Supported
microSD
Cache Memory
6 MB
Display Screen Technology
In-plane Switching (IPS) Technology, ComfyView (Matte)
Microprocessor
N-Series
64-bit Processing
Yes
Maximum Battery Run Time
12 Hours
Brightness
250 Nit
Bluetooth
Yes
Includes
Chromebook 511 C736-C4V3 ChromebookLithium Ion (Li-Ion) BatteryPower AdapterPower Cord
Graphics Controller Model
UHD Graphics
Wireless LAN Standard
IEEE 802.11ax
Charger Included
Yes
Audio Line Out
Yes
Keyboard
Yes
Bluetooth Standard
Bluetooth 5.2 or above
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Maximum Power Supply Wattage
65 W
Camera Privacy Shutter
Yes
Front Camera/Webcam
Yes
Color Gamut
50% NTSC
Item
Chromebook
Audio Line In
Yes
Wireless LAN Model
Wi-Fi 6E AX211
Battery Energy
48 Wh
Headphone/Microphone Combo Port
Yes
HDCP Supported
Yes
Front Camera/Webcam Video Resolution
1280 x 720
Environmentally Friendly
Yes
Flash Memory Type
eMMC
Aspect Ratio
16:9
Battery Chemistry
Lithium Ion (Li-Ion)
Ram Capacity
32 GB
Drive Type
Flash
Maximum Turbo Speed
3.40 GHz
Display Screen Type
LCD
Color
Black
Maximum Supported System Memory
8 GB
Speakers
Yes
Screen Mode
HD
Number of Microphones
2
Screen Resolution
1366 x 768

Description

FRONT WEBCAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.