Shop ACER
See all product information
Create Account
Laptop Computer
- Mfr # NX.JJUAA.004
- Zoro # G523369667
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Run Time
15 hr
Processor Core
Quad-core
Operating System
ChromeOS
Screen Mode
WUXGA
Number of Microphones
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.JJUAA.004
- Zoro #
- G523369667
- UPC #
- -
- Country of Origin
- Unknown
- Run Time
- 15 hr
- Item
- Chromebook
- Processor Core
- Quad-core
- Operating System
- ChromeOS
- Screen Mode
- WUXGA
- Number of Microphones
- 2
- Maximum Wattage
- 65 W
- Aspect Ratio
- 16:10
- Bluetooth
- Yes
- Series
- C937
- Processor Speed
- 800 MHz
- Wireless LAN
- Yes
- Number of Speakers
- 2
- Drive Type
- Flash
- Screen Resolution
- 1920 x 1200
- Color
- Black
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.