This item is Discontinued.

Achim Importing Achim STRGBNGY04 10.60 x 10.60 x 11 in. Collapsible Storage Bins; Grey STRGBNGY04

Achim STRGBNGY04 10.60 x 10.60 x 11 in. Collapsible Storage Bins; Grey (Discontinued)

  • Mfr # STRGBNGY04
  • Zoro # G503949940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STRGBNGY04
Zoro #
G503949940
UPC #
54006243992
Country of Origin
China

Details

Item
Collapsible Storage Bin

Description

The possibilities for these colorful bins are endless. Perfect for toys in a childs room, organize magazines in the living room, excellent little helpers for the kitchen or pantry. Try adding them to your shelves for a neat and out of sight storage solution. Mix and match with our wide variety of colors to suit your decor. Fits into standard 12x 12 cube shelves. Fabric side handles for easy carrying. Folds flat for storage when not in use. Closed mesh non-woven construction. Each bin measures 10.6 inches W x 10.6 inches D x 11 inches H.

Features
  • Collapsible Storage Bins
Specifications
  • Color: Grey
  • Dimension: 10.60 x 10.60 x 11 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.