Zoro Homepage

Achla C-51M Mini Oval Galvanized Tub

  • Mfr # C-51M

  • Zoro # G903713189


product price: $44.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-51M
Zoro #
G903713189
UPC #
719908343521
Country of Origin
India

Description

A smaller version of our ever-popular classic oval washtub, this Small Oval Galvanized Tub is a perfect farmhouse-style planting container or ice bucket. Use with our wrought iron Wall-Mounted Flower Box Brackets (SFB-01) or small Folding Stand (CWI-01) to grow your own fresh veggies and herbs, or tabletop, chilling drinks for a summer party. It even makes a great washtub for a tiny dog.

Features
  • A smaller version of our ever-popular classic oval washtub, this Small Oval Galvanized Tub is a perfect farmhouse-style planting container or ice bucket. Use with our wrought iron Wall-Mounted Flower Box Brackets (SFB-01) or small Folding Stand (CWI-01) to grow your own fresh veggies and herbs, or tabletop, chilling drinks for a summer party. It even makes a great washtub for a tiny dog.
Specifications
  • Material: Galvanized Steel
  • Shape: Oval
  • Country of Origin: India
  • Dimension: 7 1/4 H x 16 1/2 L x 10 3/4 W in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.