Achla Designs

Achla SFP-01 Single Handrail Pole with Clamps 36in.


product price: $40.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Single Handrail Pole with Clamps measures 12"W x 36" H. Screw-on clamps are integral parts of poles and can be used on a railing up to 2" thick.
  • Screw on Clamps
  • For use with railings up to 2" thick.
  • Dimensions: 12"W x 36"H
  • Construction material: Wrought iron
  • Warranty Term: 90 day from manufacturer's defect
  • Dimensions:
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.