Shop ACHLA DESIGNS

TSH-13-3 5 in. Ceiling Hook; Black - Pack of 3

  • Mfr # TSH-13-3

  • Zoro # G503908848


product price:  $38.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSH-13-3
Zoro #
G503908848
UPC #
719908345105
Country of Origin
India

Description

For strong, multi-use wall mounted hooks, the Achla Designs Wall Brackets and Hooks come in a wide array of shapes and sizes for hanging your favorite indoor and outdoor items- lanterns, wind chimes, bird feeders, flower baskets or planters. Hand-forged from square stock in wrought iron, the hammered look has a craftsman style that fits with a vintage, rustic, or artisan decorative style. These hooks are easily installed on any flat smooth surface with stainless steel hardware provided. Strong and durable, you can rest assured that your hanging hooks will stay looking elegant because the black powder coated finish resists corrosion and weathering better than most conventional paint finishes, lasting many seasons.

Features
  • For indoor and outdoor use
  • Pack of 3
Set Includes:
  • 2x 1 in. Stainless Steel Screws
Specifications
  • Color: Black
  • Material: Wrought Iron
  • Country of Origin: India
  • Finish: Black Powder Coated
  • Style: Transitional
  • Use: Indoor & Outdoor
  • Size: 5 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.