This item is Discontinued.

Achteck CCMT 21.51-PC2 AC150P Turning Insert Application Range P5-P15 3403

CCMT 21.51-PC2 AC150P Turning Insert Application Range P5-P15 (Discontinued)

  • Mfr # 3403
  • Zoro # G711258834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3403
Zoro #
G711258834
UPC #
-
Country of Origin
China

Details

Grade
AC150P
Insert Material
Carbide
Coating
CVD Coated Insert
Application
P5 - P15
Feed Rate (f)
f 0.004 - 0.016 in
Cutting Speed (Vc)
230 - 1500 SFM
Axial Penetration (ap)
0.03 - 0.1 in
Grade Comparson
GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G

Description

Vc 230-1500 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G Chipbreaker Comparison Semi-finish LF MF F2 M5 FP6 PS5 MP4 MM4 PM5 SM 14 PC FM FG MP MV MS PM 23 24 PS SU SC HQ XQ MS GK HMP MP HM EM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.