This item is Discontinued.

Achteck CNMG 432-PC3 AC150P Turning Insert Application Range P5-P15 1894

CNMG 432-PC3 AC150P Turning Insert Application Range P5-P15 (Discontinued)

  • Mfr # 1894
  • Zoro # G711258889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1894
Zoro #
G711258889
UPC #
-
Country of Origin
China

Details

Grade
AC150P
Insert Material
Carbide
Application
P5 - P15
Coating
CVD Coated Insert
Axial Penetration (ap)
0.03 - 0.1 in
Feed Rate (f)
f 0.004 - 0.016 in
Grade Comparson
GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G
Cutting Speed (Vc)
230 - 1500 SFM

Description

Vc 230-1500 SFM ap 0.03-0.1 in f 0.004-0.016 in Grade Comparison GC4415 GC4315 KCP10B KCP10 KC9110 TP1501 TP1500 WPP10S WPP10 IC9150 IC9015 IC8150 UE6110 MC6015 MY5015 T9115 T9215 AC810P AC700G Chipbreaker Comparison Semi-finish FN MF5 NS6 NF MLP C SA SH TSF LU SX NSE CQ XQ HQ VC HC NM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.