Calibration Kits, Test Docking Stations
- Mfr # GAS CAL KIT
- Zoro # G123648889
product price:Â
$
1,850.99
/ea
Free Shipping & Returns
Key Features
Product Type
Calibration Kit
Flow Rate - Maximum
0.5 lpm
Features
Verifies that the Response of the Sensors is Within the Manufacturer's Acceptable Limits
Includes Cylinder Holder
No
Included Regulator
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GAS CAL KIT
- Zoro #
- G123648889
- UPC #
- -
- Country of Origin
- China
- Item
- Calibration Kit
- Product Type
- Calibration Kit
- Flow Rate - Maximum
- 0.5 lpm
- Features
- Verifies that the Response of the Sensors is Within the Manufacturer's Acceptable Limits
- Includes Cylinder Holder
- No
- Included Regulator
- Yes
- Sub-Brand
- ACI
- For Gas Type
- Oxygen Nitrogen
- For Cylinder Volume
- 17 L, 34 L
- Includes
- C10 to CGA-600 Adapter, Regulator, Tubing
- Includes Software
- No
- Includes Regulator
- Yes
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Fits Chest Size
- Verifies that the Response of the Sensors is Within the Manufacturer's Acceptable Limits
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes C10 to CGA-600 Adapter, Regulator, Tubing, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.