Current Transformer, 0.4"Dia, 1.5"H, 0.4"W
- Mfr # ACUCT-H040-20:333
- Zoro # G624937758
product price:Â
$
50.95
/ea
Key Features
Manufacturers Warranty Length
5 yr
Window Width
0.4 in
Transformer Type
Split Core
Connection
Wire Lead
Overall Width
1.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-H040-20:333
- Zoro #
- G624937758
- UPC #
- -
- Country of Origin
- United States
- Item
- Current Transformer
- Transformer Type
- Split Core
- Connection
- Wire Lead
- Frequency
- 50/60 Hz
- Window Shape
- Round
- Primary Current - Maximum
- 20 A
- Standards
- CE, RoHS 2, Tested to ULR
- Accuracy
- +/-0.5 %
- Output Voltage
- 333 mV
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Window Width
- 0.4 in
- Overall Width
- 1.04 in
- Overall Height
- 1.64 in
- Window Diameter
- 0.4 in
- Wire Lead Length
- 8 ft
- Window Height
- 1.5 in
- Overall Depth
- 1.16 in
Description
Current Transformer, Overall Height 1.64 in, Overall Width 1.04 in, Overall Depth 1.16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.