Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-H100-100:333-10M
- Zoro # G323649204
product price:Â
$
91.79
/ea
Key Features
Manufacturers Warranty Length
5 yr
Window Diameter
1 in
Accuracy
0.5 % from 10 to 120% of Rated Current
Frequency
50/60 Hz
Primary Current - Maximum
100 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-H100-100:333-10M
- Zoro #
- G323649204
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Window Diameter
- 1 in
- Overall Width
- 2 in
- Overall Depth
- 1.52 in
- Wire Lead Length
- 32.8 ft
- Overall Height
- 2.76 in
Details
- Item
- Current Transformers
- Accuracy
- 0.5 % from 10 to 120% of Rated Current
- Frequency
- 50/60 Hz
- Primary Current - Maximum
- 100 A
- Standards
- CE, RoHS2 Compliant, ULR
- Connection
- Wire Lead
- Operating Temperature - Minimum
- 5 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- Window Shape
- Round
- Transformer Type
- Split Core
- Output Voltage
- 333 mV
Description
Current Transformers, Overall Height 2.76 in, Overall Width 2 in, Overall Depth 1.52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.