Shop ACI
See all product information
Create Account
Current Transformer, 0.4"Dia, 1.5"H, 0.4"W
- Mfr # ACUCT-H040-40:333
- Zoro # G024937594
product price:Â
$
50.95
/ea
Key Features
Window Shape
Round
Overall Width
1.04 in
Frequency
50/60 Hz
Overall Depth
1.16 in
Window Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-H040-40:333
- Zoro #
- G024937594
- UPC #
- -
- Country of Origin
- United States
- Item
- Current Transformer
- Window Shape
- Round
- Frequency
- 50/60 Hz
- Standards
- CE, RoHS 2, Tested to ULR
- Accuracy
- +/-0.5 %
- Connection
- Wire Lead
- Primary Current - Maximum
- 40 A
- Output Voltage
- 333 mV
- Transformer Type
- Split Core
Dimensions
- Overall Width
- 1.04 in
- Overall Depth
- 1.16 in
- Window Diameter
- 0.4 in
- Wire Lead Length
- 8 ft
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 1.64 in
- Window Width
- 0.4 in
- Window Height
- 1.5 in
Description
Current Transformer, Overall Height 1.64 in, Overall Width 1.04 in, Overall Depth 1.16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.