Shop ACI
See all product information
Create Account
Current Transformer, 1"Dia, 1.5"H, 1"W, 200A
- Mfr # ACUCT-H100-200:333
- Zoro # G224936977
product price:Â
$
87.15
/ea
Key Features
Primary Current - Maximum
200 A
Window Height
1.5 in
Overall Width
1.52 in
Overall Height
2.76 in
Wire Lead Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-H100-200:333
- Zoro #
- G224936977
- UPC #
- -
- Country of Origin
- United States
- Item
- Current Transformer
- Primary Current - Maximum
- 200 A
- Frequency
- 50/60 Hz
- Window Shape
- Round
- Standards
- CE, RoHS 2, Tested to ULR
- Accuracy
- +/-0.5 %
- Output Voltage
- 333 mV
- Transformer Type
- Split Core
- Connection
- Wire Lead
Dimensions
- Window Height
- 1.5 in
- Overall Width
- 1.52 in
- Overall Height
- 2.76 in
- Wire Lead Length
- 8 ft
- Overall Depth
- 2 in
- Window Diameter
- 1 in
- Manufacturers Warranty Length
- 5 yr
- Window Width
- 1 in
Description
Current Transformer, Overall Height 2.76 in, Overall Width 1.52 in, Overall Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.