Current Transformers
- Mfr # ACUCT-125R-400:333
- Zoro # G123649176
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
0.9 in
Frequency
50/60 Hz
Operating Temperature - Minimum
5 Degrees F
Output Voltage
333 mV
Window Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-125R-400:333
- Zoro #
- G123649176
- UPC #
- -
- Country of Origin
- Canada
- Item
- Current Transformers
- Frequency
- 50/60 Hz
- Operating Temperature - Minimum
- 5 Degrees F
- Output Voltage
- 333 mV
- Connection
- Wire Lead
- Operating Temperature - Maximum
- 149 Degrees F
- Window Shape
- Rectangular
- Transformer Type
- Split Core
- Primary Current - Maximum
- 400 A
- Standards
- CSA 22.2, UL2808, UL61010-1
Dimensions
- Overall Depth
- 0.9 in
- Window Width
- 1.25 in
- Overall Width
- 3.2 in
- Wire Lead Length
- 8 ft
- Window Height
- 1.25 in
- Overall Height
- 3.2 in
- Manufacturers Warranty Length
- 5 yr
Description
Current Transformers, Overall Height 3.2 in, Overall Width 3.2 in, Overall Depth 0.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.