Current Transformers
- Mfr # ACUCT-200R-400:333
- Zoro # G723648791
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1.25 in
Window Shape
Rectangular
Operating Temperature - Maximum
149 Degrees F
Operating Temperature - Minimum
5 Degrees F
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACUCT-200R-400:333
- Zoro #
- G723648791
- UPC #
- -
- Country of Origin
- Canada
- Item
- Current Transformers
- Window Shape
- Rectangular
- Operating Temperature - Maximum
- 149 Degrees F
- Operating Temperature - Minimum
- 5 Degrees F
- Primary Current - Maximum
- 400 A
- Standards
- CSA 22.2, UL2808, UL61010-1
- Connection
- Wire Lead
- Frequency
- 50/60 Hz
- Output Voltage
- 333 mV
- Transformer Type
- Split Core
Dimensions
- Overall Depth
- 1.25 in
- Manufacturers Warranty Length
- 5 yr
- Overall Height
- 4.4 in
- Window Height
- 2 in
- Overall Width
- 4.4 in
- Wire Lead Length
- 8 ft
- Window Width
- 2 in
Description
Current Transformers, Overall Height 4.4 in, Overall Width 4.4 in, Overall Depth 1.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.