Current Transformers
- Mfr # ACUCT-125-600:333
- Zoro # G723648838
product price:Â
$
89.45
/ea
Key Features
Window Width
1.25 in
Operating Temperature - Maximum
140 Degrees F
Connection
Wire Lead
Overall Height
3.35 in
Primary Current - Maximum
600 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-125-600:333
- Zoro #
- G723648838
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Window Width
- 1.25 in
- Overall Height
- 3.35 in
- Wire Lead Length
- 8.2 ft
- Overall Depth
- 1.02 in
- Window Height
- 1.25 in
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 3.25 in
Details
- Item
- Current Transformers
- Operating Temperature - Maximum
- 140 Degrees F
- Connection
- Wire Lead
- Primary Current - Maximum
- 600 A
- Transformer Type
- Split Core
- Output Voltage
- 333mV
- Window Shape
- Rectangular
- Operating Temperature - Minimum
- 5 Degrees F
- Standards
- CE, RoHS2 Compliant, ULR
- Frequency
- 50/60 Hz
- Accuracy
- 0.5 % from 10 to 120% of Rated Current
Description
Current Transformers, Overall Height 3.35 in, Overall Width 3.25 in, Overall Depth 1.02 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.