Shop ACI
See all product information
Create Account
Current Transformers
- Mfr # ACUCT-125R-300:333
- Zoro # G123649572
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Window Height
1.25 in
Standards
CSA 22.2, UL2808, UL61010-1
Connection
Wire Lead
Operating Temperature - Minimum
5 Degrees F
Overall Width
3.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-125R-300:333
- Zoro #
- G123649572
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Window Height
- 1.25 in
- Overall Width
- 3.2 in
- Manufacturers Warranty Length
- 5 yr
- Wire Lead Length
- 8 ft
- Window Width
- 1.25 in
- Overall Height
- 3.2 in
- Overall Depth
- 0.9 in
Details
- Item
- Current Transformers
- Standards
- CSA 22.2, UL2808, UL61010-1
- Connection
- Wire Lead
- Operating Temperature - Minimum
- 5 Degrees F
- Operating Temperature - Maximum
- 149 Degrees F
- Transformer Type
- Split Core
- Output Voltage
- 333 mV
- Frequency
- 50/60 Hz
- Window Shape
- Rectangular
- Primary Current - Maximum
- 300 A
Description
Current Transformers, Overall Height 3.2 in, Overall Width 3.2 in, Overall Depth 0.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.