CurrentTransformer, 0.75"Dia, 1.5"H, 0.75"W
- Mfr # ACUCT-075R-100:333
- Zoro # G824937091
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Connection
Wire Lead
Accuracy
+/-0.5 %
Primary Current - Maximum
100 A
Wire Lead Length
8 ft
Frequency
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-075R-100:333
- Zoro #
- G824937091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Lead Length
- 8 ft
- Window Diameter
- 0.75 in
- Window Height
- 1.5 in
- Overall Width
- 0.9 in
- Manufacturers Warranty Length
- 5 yr
- Overall Depth
- 2.3 in
- Overall Height
- 2.3 in
- Window Width
- 0.75 in
Details
- Item
- Current Transformer
- Connection
- Wire Lead
- Accuracy
- +/-0.5 %
- Primary Current - Maximum
- 100 A
- Frequency
- 50/60 Hz
- Window Shape
- Round
- Transformer Type
- Split Core
- Output Voltage
- 333 mV
- Operating Temperature - Minimum
- 5 Degrees F
- Operating Temperature - Maximum
- 149 Degrees F
- Standards
- CSA 22.2, Tested to UL2808, Tested to UL61010-1
Description
Current Transformer, Overall Height 2.3 in, Overall Width 0.9 in, Overall Depth 2.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.