Current Transformers
- Mfr # ACUCT-H100-200:333-10M
- Zoro # G423649555
product price:Â
$
91.79
/ea
Key Features
Output Voltage
333mV
Overall Height
2.76 in
Transformer Type
Split Core
Accuracy
0.5 % from 10 to 120% of Rated Current
Primary Current - Maximum
200 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-H100-200:333-10M
- Zoro #
- G423649555
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Height
- 2.76 in
- Overall Depth
- 1.52 in
- Overall Width
- 2 in
- Manufacturers Warranty Length
- 5 yr
- Window Diameter
- 1 in
- Wire Lead Length
- 32.8 ft
Details
- Item
- Current Transformers
- Output Voltage
- 333mV
- Transformer Type
- Split Core
- Accuracy
- 0.5 % from 10 to 120% of Rated Current
- Primary Current - Maximum
- 200 A
- Operating Temperature - Maximum
- 140 Degrees F
- Connection
- Wire Lead
- Window Shape
- Round
- Standards
- CE, RoHS2 Compliant, ULR
- Frequency
- 50/60 Hz
- Operating Temperature - Minimum
- 5 Degrees F
Description
Current Transformers, Overall Height 2.76 in, Overall Width 2 in, Overall Depth 1.52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.