CurrentTransformer, 0.75"Dia, 1.5"H, 0.75"W
- Mfr # ACUCT-075R-150:333
- Zoro # G024937662
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Window Shape
Round
Transformer Type
Split Core
Primary Current - Maximum
150 A
Window Height
1.5 in
Operating Temperature - Maximum
149 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-075R-150:333
- Zoro #
- G024937662
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Window Height
- 1.5 in
- Window Width
- 0.75 in
- Overall Height
- 2.3 in
- Overall Depth
- 2.3 in
- Overall Width
- 0.9 in
- Wire Lead Length
- 8 ft
- Window Diameter
- 0.75 in
- Manufacturers Warranty Length
- 5 yr
Details
- Item
- Current Transformer
- Window Shape
- Round
- Transformer Type
- Split Core
- Primary Current - Maximum
- 150 A
- Operating Temperature - Maximum
- 149 Degrees F
- Output Voltage
- 333 mV
- Frequency
- 50/60 Hz
- Accuracy
- +/-0.5 %
- Standards
- CSA 22.2, Tested to UL2808, Tested to UL61010-1
- Operating Temperature - Minimum
- 5 Degrees F
- Connection
- Wire Lead
Description
Current Transformer, Overall Height 2.3 in, Overall Width 0.9 in, Overall Depth 2.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.