CurrentTransformer, 0.75"Dia, 1.5"H, 0.75"W
- Mfr # ACUCT-075R-50:333
- Zoro # G624937062
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Window Shape
Round
Window Width
0.75 in
Transformer Type
Split Core
Window Diameter
0.75 in
Accuracy
+/-0.5 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACUCT-075R-50:333
- Zoro #
- G624937062
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Window Width
- 0.75 in
- Window Diameter
- 0.75 in
- Overall Height
- 2.3 in
- Manufacturers Warranty Length
- 5 yr
- Window Height
- 1.5 in
- Overall Depth
- 2.3 in
- Wire Lead Length
- 8 ft
- Overall Width
- 0.9 in
Details
- Item
- Current Transformer
- Window Shape
- Round
- Transformer Type
- Split Core
- Accuracy
- +/-0.5 %
- Operating Temperature - Minimum
- 5 Degrees F
- Primary Current - Maximum
- 50 A
- Connection
- Wire Lead
- Frequency
- 50/60 Hz
- Operating Temperature - Maximum
- 149 Degrees F
- Output Voltage
- 333 mV
- Standards
- CSA 22.2, Tested to UL2808, Tested to UL61010-1
Description
Current Transformer, Overall Height 2.3 in, Overall Width 0.9 in, Overall Depth 2.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.