Shop ACI

DifferTransmitter, DLP, Plastic, 350" wc

  • Mfr # A/DLP-005-W-U-N-B-0-A-0P-S
  • Zoro # G924937724

product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Process Connection Gender
Male
Output Power
4 to 20mA
Number of Wires
3
Process Connection Size
1/4 in
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-005-W-U-N-B-0-A-0P-S
Zoro #
G924937724
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Overall Height
5.56 in
Overall Width
4.35 in
Overall Length
6.21 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Differential Transmitter
Process Connection Gender
Male
Output Power
4 to 20mA
Number of Wires
3
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Pressure Measurement - Minimum
0 in wc
Loop Resistance - Maximum
500 Ohm Max
Input Voltage
16 to 36 Vdc, 24 Vac
Process Connection Type
Hose Barb
Fitting Material
Brass
Response Time
4 sec
Process Media Temperature - Maximum
185 Degrees F
Pressure Measurement - Maximum
5 in wc
Overpressure
350 in wc
Process Media Temperature - Minimum
-4 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Thermal Error
+/-0.067%
Burst Pressure
550 in wc
Series
DLP
Standards
CE, RoHS
Accuracy
+/-0.25%
Housing Material
Plastic
Electrical Connection
Screw Terminals

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series DLP, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.