DifferTransmitter, DLP, Plastic, 350" wc

  • Mfr # A/DLP-005-W-U-N-B-0-C-0P-S
  • Zoro # G824937954
product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4 in
Thermal Error
+/-0.067%
Series
DLP
Housing Material
Plastic
Process Connection Type
Hose Barb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-005-W-U-N-B-0-C-0P-S
Zoro #
G824937954
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Length
6.21 in
Manufacturers Warranty Length
5 yr
Overall Width
4.35 in
Overall Height
5.56 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Differential Transmitter
Thermal Error
+/-0.067%
Series
DLP
Housing Material
Plastic
Process Connection Type
Hose Barb
Pressure Measurement - Minimum
0 in wc
Fitting Material
Brass
Standards
CE, RoHS
Pressure Measurement - Maximum
5 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Burst Pressure
550 in wc
Output Power
0 to 10VDC
Electrical Connection
Screw Terminals
Process Connection Gender
Male
Process Media Temperature - Minimum
-4 Degrees F
Accuracy
+/-0.25%
Loop Resistance - Maximum
500 Ohm Max
Overpressure
350 in wc
Process Media Temperature - Maximum
185 Degrees F
Input Voltage
16 to 36 Vdc, 24 Vac
Number of Wires
3
Response Time
4 sec

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series DLP, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews