IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-025-W-U-D-B-0-A-0P-S
  • Zoro # G224937271
product price: 
$
346.99
/ea
Free Shipping & Returns

Key Features

Pressure Measurement - Minimum
0 in wc
Pressure Measurement - Maximum
25 in wc
Process Media Temperature - Minimum
-4 Degrees F
Accuracy
+/-0.25%
Thermal Error
+/-0.067%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-025-W-U-D-B-0-A-0P-S
Zoro #
G224937271
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.56 in
Overall Length
6.21 in
Overall Width
4.35 in
Process Connection Size
1/4 in
Manufacturer Warranty Length
5 yr
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Pressure Measurement - Minimum
0 in wc
Pressure Measurement - Maximum
25 in wc
Process Media Temperature - Minimum
-4 Degrees F
Accuracy
+/-0.25%
Thermal Error
+/-0.067%
Digital Display Screen Type
LCD
Process Connection Type
Hose Barb
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Loop Resistance - Maximum
500 Ohm Max
Standards
CE, RoHS
Process Connection Gender
Male
Housing Material
Plastic
Fitting Material
Brass
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Output Power
4 to 20mA
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Number of Wires
3
Overpressure
562 in wc
Series
DLP
Electrical Connection
Screw Terminals
Process Media Temperature - Maximum
185 Degrees F
Response Time
4 sec
Number of Digits
5
Burst Pressure
1,004.7 in wc
Display Type
Digital
Display Units
in wc, Pa
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 562 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 1,004.7 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.