DifferTransmitter, MLP2, Plastic, 350" wc

  • Mfr # A/MLP2-010-W-U-B-A-0P
  • Zoro # G824936872
product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
550 in wc
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Process Connection Type
Hose Barb
Accuracy
+/-0.25%
Process Media Temperature - Minimum
32 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-010-W-U-B-A-0P
Zoro #
G824936872
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Width
2.08 in
Overall Length
4.21 in
Manufacturers Warranty Length
5 yr
Overall Height
1.34 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Burst Pressure
550 in wc
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Process Connection Type
Hose Barb
Accuracy
+/-0.25%
Process Media Temperature - Minimum
32 Degrees F
Loop Resistance - Maximum
500 Ohm Max
Number of Wires
3
Process Media Temperature - Maximum
185 Degrees F
Process Connection Gender
Male
Housing Material
Plastic
Input Voltage
16 to 36 Vdc, 24 Vac
Fitting Material
Brass
Series
MLP2
Overpressure
350 in wc
Response Time
4 sec
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Electrical Connection
Screw Terminals
Pressure Measurement - Minimum
0 in wc
Output Power
4 to 20mA
Pressure Measurement - Maximum
10 in wc
Thermal Error
+/-0.056%
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews