DifferTransmitter, DLP, Plastic, 350" wc

  • Mfr # A/DLP-010-W-U-N-B-0-C-0P-S
  • Zoro # G024937808
product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Burst Pressure
550 in wc
Manufacturers Warranty Length
5 yr
Housing Material
Plastic
Number of Wires
3
Series
DLP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-010-W-U-N-B-0-C-0P-S
Zoro #
G024937808
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
4.35 in
Overall Length
6.21 in
Overall Height
5.56 in
Process Connection Size
1/4 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Differential Transmitter
Burst Pressure
550 in wc
Housing Material
Plastic
Number of Wires
3
Series
DLP
Thermal Error
+/-0.067%
Process Media Temperature - Minimum
-4 Degrees F
Output Power
0 to 10VDC
Standards
CE, RoHS
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Process Connection Type
Hose Barb
Pressure Measurement - Minimum
0 in wc
Process Connection Gender
Male
Loop Resistance - Maximum
500 Ohm Max
Accuracy
+/-0.25%
Electrical Connection
Screw Terminals
Overpressure
350 in wc
Fitting Material
Brass
Process Media Temperature - Maximum
185 Degrees F
Pressure Measurement - Maximum
10 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
16 to 36 Vdc, 24 Vac
Response Time
4 sec

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.25 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series DLP, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews