Shop ACI

DifferTransmitter, MLP2, Plastic, 350" wc

  • Mfr # A/MLP2-004-W-U-A-B-0P
  • Zoro # G124937531

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Burst Pressure
550 in wc
Process Connection Size
1/4 in
Overall Length
4.21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-004-W-U-A-B-0P
Zoro #
G124937531
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Process Connection Size
1/4 in
Overall Length
4.21 in
Overall Height
1.34 in
Overall Width
2.08 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Burst Pressure
550 in wc
Pressure Measurement - Maximum
4 in wc
Series
MLP2
Pressure Measurement - Minimum
0 in wc
Overpressure
350 in wc
Input Voltage
16 to 36 Vdc, 24 Vac
Process Connection Type
Hose Barb
Housing Material
Plastic
Standards
CE, REACH, RoHS 2, UKCA, WEEE
Output Power
0 to 5VDC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Accuracy
+/-0.5%
Electrical Connection
Screw Terminals
Number of Wires
3
Process Media Temperature - Minimum
32 Degrees F
Thermal Error
+/-0.056%
Process Connection Gender
Male
Process Media Temperature - Maximum
185 Degrees F
Fitting Material
Brass
Response Time
4 sec

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.