Shop ACI

DifferTransmitter, MLP2, Plastic, 350" wc

  • Mfr # A/MLP2-002-W-B-A-A-0P
  • Zoro # G424937248

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

Process Connection Gender
Male
Overpressure
350 in wc
Output Power
4 to 20mA
Loop Resistance - Maximum
500 Ohm Max
Accuracy
+/-0.5%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/MLP2-002-W-B-A-A-0P
Zoro #
G424937248
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Width
2.08 in
Overall Length
4.21 in
Manufacturers Warranty Length
5 yr
Overall Height
1.34 in
Fits Chest Size
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Length
4.21 in

Details

Item
Differential Transmitter
Process Connection Gender
Male
Overpressure
350 in wc
Output Power
4 to 20mA
Loop Resistance - Maximum
500 Ohm Max
Accuracy
+/-0.5%
Pressure Measurement - Minimum
-2 in wc
Features
Key Installation Features Include an Integral 35 mm DIN Rail Mounting Foot, The Side Mount Offers a Much Thinner Profile for Higher Density Panels, Vertically Orientated Wiring and Pressure Connections and a Pushbutton Zero Function Conveniently Located on the Front Cover
Burst Pressure
550 in wc
Process Connection Type
Hose Barb
Input Voltage
16 to 36 Vdc, 24 Vac
Electrical Connection
Screw Terminals
Fitting Material
Brass
Housing Material
Plastic
Thermal Error
+/-0.056%
Pressure Measurement - Maximum
2 in wc
Series
MLP2
Process Media Temperature - Maximum
185 Degrees F
Number of Wires
3
Process Media Temperature - Minimum
32 Degrees F
Response Time
4 sec
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Standards
CE, REACH, RoHS 2, UKCA, WEEE

Description

Differential Transmitter, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type Hose Barb, IP Rating Not Applicable, Series MLP2, Housing Material Plastic, Fitting Material Brass, Burst Pressure 550 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.