Shop ACI

IndicatingDiffTransmit, 5.56"H, 6.21"L

  • Mfr # A/DLP-D10-W-B-D-A-0-A-3P-S
  • Zoro # G224937448

product price: 
$
357.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4 in
Housing Material
Plastic
Fitting Material
Brass
Pressure Measurement - Minimum
-0.1 in wc
Digital Display Screen Type
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-D10-W-B-D-A-0-A-3P-S
Zoro #
G224937448
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Height
5.56 in
Overall Length
6.21 in
Manufacturer Warranty Length
5 yr
Overall Width
4.35 in
Fits Chest Size
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Length
6.21 in

Details

Item
Indicating Differential Transmitter
Housing Material
Plastic
Fitting Material
Brass
Pressure Measurement - Minimum
-0.1 in wc
Digital Display Screen Type
LCD
Standards
CE, RoHS
Accuracy
+/-0.5%
Output Power
4 to 20mA
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Overpressure
270 in wc
Display Type
Digital
Series
DLP
Number of Wires
3
Display Units
in wc, Pa
Loop Resistance - Maximum
500 Ohm Max
Process Media Temperature - Maximum
185 Degrees F
Response Time
4 sec
Input Voltage
16 to 26V DC; 22 to 36V DC; 24V AC
Electrical Connection
Screw Terminals
Thermal Error
+/-0.067%
Pressure Measurement - Maximum
0.1 in wc
Process Connection Gender
Male
Process Connection Type
Hose Barb
Process Media Temperature - Minimum
-4 Degrees F
Features
The Hinged Cover on the DLP can be Easily Opened using the Integrated Locking Tab on the Side of the Enclosure, This Allows for Easy Access to the Zero Function and Field Selectable Ranges and Outputs
Number of Digits
5
Burst Pressure
415 in wc
Mounting Style
Surface

Description

Indicating Differential Transmitter, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 3, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 415 in wc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.