Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-HCL-30P-O-X
  • Zoro # G223649137

product price: 
$
3,389.99
/ea
Free Shipping & Returns

Key Features

Display Type
Digital
Sub-Brand
Universal
Power Source
Screw Terminals
Compatible Systems and Services
No
Gas Detected
Hydrogen Chloride
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-HCL-30P-O-X
Zoro #
G223649137
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Display Type
Digital
Sub-Brand
Universal
Power Source
Screw Terminals
Compatible Systems and Services
No
Gas Detected
Hydrogen Chloride
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Humidity - Minimum
5 %
Ties Into
Building Automation Systems
NEMA Enclosure Rating
4X
Measures Temperature
Not Temperature Measuring
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Coverage Area
5,000 sq ft
Data Logger
No
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Resolution
Hydrogen Chloride 0 ppm
Output Voltage
1 to 5V DC or 2 to 10V DC
Sensor Type
Electrochemical
Digital Memory Capacity
No
Compatible Manufacturer Part Number
Universal
Number of Relays
3
Visual Alert Type
Green LED, Red LED
Output Current - Maximum
20 mA
Measurement Range
Hydrogen Chloride (0 to 30 ppm)
Number of Sensors
1
Alarm Volume Level
80 dB @ 3.94 in
Communication Protocol
RS-485 Modbus RTU/OptoMux
Series
Universal
Number of Gases Detected
1
Mount Type
Screws
Product Type
Fixed Gas Detector
Output Type
Analog
Alert Type
Internal Buzzer, Light
Display Screen Type
LCD with Backlight
Operating Frequency
2700 Hz
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Status Indicator
LED
Output Current - Minimum
4 mA
Input Current
0.3 A
Operating Temperature - Minimum
-4 Degrees F
Operating Humidity - Maximum
95 %
Keypad Type
Touch Keys
Interchangeable Sensors
Yes
Operating Temperature - Maximum
122 Degrees F
IP Rating
IP66
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Overall Depth
2.56 in
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Hydrogen Chloride, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.