Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-C3H8-100L-O-X
  • Zoro # G723649538

product price: 
$
1,816.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Catalytic
Measurement Range
Propane (100% LEL)
Input Current
0.3 A
Alarm Setting Adjustment
Adjustable Alarm Setting
Compatible Manufacturer Part Number
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-C3H8-100L-O-X
Zoro #
G723649538
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Sensor Type
Catalytic
Measurement Range
Propane (100% LEL)
Input Current
0.3 A
Alarm Setting Adjustment
Adjustable Alarm Setting
Compatible Manufacturer Part Number
Universal
Alert Type
Internal Buzzer, Light
Compatible Systems and Services
No
Output Voltage
1 to 5V DC or 2 to 10V DC
Status Indicator
LED
Series
Universal
Display Screen Type
LCD with Backlight
NEMA Enclosure Rating
4X
Operating Humidity - Minimum
5 %
Operating Temperature - Maximum
122 Degrees F
Data Logger
No
Alarm Volume Level
80 dB @ 3.94 in
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Display Type
Digital
Operating Frequency
2700 Hz
Operating Temperature - Minimum
14 Degrees F
Product Type
Fixed Gas Detector
Communication Protocol
RS-485 Modbus RTU/OptoMux
IP Rating
IP66
Power Source
Screw Terminals
Number of Sensors
1
Output Type
Analog
Sub-Brand
Universal
Operating Humidity - Maximum
95 %
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Interchangeable Sensors
Yes
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Visual Alert Type
Green LED, Red LED
Measures Temperature
Not Temperature Measuring
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Resolution
Propane 0% LEL
Gas Detected
Propane
Coverage Area
7,500 sq ft
Ties Into
Building Automation Systems
Digital Memory Capacity
No
Number of Gases Detected
1
Number of Relays
3
Keypad Type
Touch Keys
Mount Type
Screws
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
2.56 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Propane, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.