Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # B5-GENL-100L-O-X-GAS
  • Zoro # G223649656

product price: 
$
1,705.99
/ea
Free Shipping & Returns

Key Features

Power Source
Screw Terminals
Operating Humidity - Maximum
95 %
Communication Protocol
RS-485 Serial BACnet MS/TP
IP Rating
IP66
Output Type
Relay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B5-GENL-100L-O-X-GAS
Zoro #
G223649656
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
2.56 in
Manufacturer Warranty Length
2 yr Limited
Overall Height
5.91 in
Overall Width
3.54 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Details

Item
Fixed Gas Detectors Detector/Controller and Transmitter
Power Source
Screw Terminals
Operating Humidity - Maximum
95 %
Communication Protocol
RS-485 Serial BACnet MS/TP
IP Rating
IP66
Output Type
Relay
Digital Memory Capacity
No
Number of Sensors
1
Display Type
Digital
Measurement Range
Gasoline (0 to 100% LEL)
Alarm Setting Adjustment
Adjustable Alarm Setting
Interchangeable Sensors
Yes
Alert Type
Internal Buzzer, Light
Compatible Manufacturer Part Number
Universal
Series
Universal
Keypad Type
Touch Keys
Sub-Brand
Universal
Display Screen Type
LCD with Backlight
Operating Frequency
2700 Hz
Data Logger
No
Gas Detected
Gasoline
Sensor Type
Catalytic
Visual Alert Type
Green LED, Red LED
Number of Relays
3
Operating Temperature - Minimum
-40 Degrees F
Ties Into
Building Automation Systems
Status Indicator
LED
Product Type
Fixed Gas Detector
Number of Gases Detected
1
Operating Humidity - Minimum
5 %
Mount Type
Screws
Input Current
0.3 A
Operating Temperature - Maximum
122 Degrees F
Resolution
Gasoline 0% LEL
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Measures Temperature
Not Temperature Measuring
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
NEMA Enclosure Rating
4X
Compatible Systems and Services
No
Sensor Life
3 to 5 yr (Combustible/Catalytic)
Alarm Volume Level
80 dB @ 3.94 in
Coverage Area
5,000 sq ft
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Gasoline, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.