Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-U-D-A-0
  • Zoro # G323649105
product price: 
$
564.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
5 yr Limited
Number of Wires
2, 3
Input Voltage
16-36 VDC
Burst Pressure
250 Pa
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-U-D-A-0
Zoro #
G323649105
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr Limited
Overall Length
4.35 in
Overall Height
6.21 in
Overall Width
2.25 in
Process Connection Size
1/4 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Number of Wires
2, 3
Input Voltage
16-36 VDC
Burst Pressure
250 Pa
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Pressure Measurement - Minimum
0 in wc
Standards
CE, REACH, RoHS, WEEE
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Minimum
-4 Degrees F
Fitting Material
Brass
Display Type
Digital
Output Power
0 to 10VDC
Electrical Connection
Terminal Block
Response Time
4 sec
Process Connection Gender
Male
Process Media Temperature - Maximum
185 Degrees F
Overpressure
270 in wc
Pressure Measurement - Maximum
1 in wc
Number of Digits
5
Thermal Error
+/-0.067%/ Degrees F
Series
DLP
Housing Material
Plastic
Accuracy
+/-0.5%
Digital Display Screen Type
LCD

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.