Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-010-W-U-D-A-3-A-0P-S
  • Zoro # G723648937

product price: 
$
732.99
/ea
Free Shipping & Returns

Key Features

Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Series
DLP
Housing Material
Plastic
Overall Width
2.25 in
Standards
CE, REACH, RoHS, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-010-W-U-D-A-3-A-0P-S
Zoro #
G723648937
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Process Connection Size
1/4 in
Overall Height
6.21 in
Overall Length
4.35 in
Manufacturer Warranty Length
5 yr Limited
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Series
DLP
Housing Material
Plastic
Standards
CE, REACH, RoHS, WEEE
Mounting Style
DIN Rail
Burst Pressure
250 Pa
Overpressure
350 in wc
Process Connection Gender
Male
Number of Digits
5
Accuracy
+/-0.5%
Response Time
4 sec
Output Power
4 to 20 mA
Input Voltage
16-36 VDC
Pressure Measurement - Minimum
0 in wc
Intrinsic Safety
Not Specified Intrinsically Safe
Digital Display Screen Type
LCD
Thermal Error
+/-0.067%/ Degrees F
Display Type
Digital
Process Media Temperature - Maximum
185 Degrees F
Fitting Material
Brass
Pressure Measurement - Maximum
10 in wc
Electrical Connection
Terminal Block
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-4 Degrees F
Number of Wires
2, 3

Description

Indicating Pressure Transmitters, Overpressure 350 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.