Electro-Pneumatic Transducers

  • Mfr # EPC2GB
  • Zoro # G423648831
product price: 
$
655.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Input Current Signal Maximum
20 mA
Input Voltage Signal - Minimum
0V DC
Includes Amplifier
Amplifier Not Included
Overall Length
4 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EPC2GB
Zoro #
G423648831
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
4 1/4 in
Overall Depth
4 3/8 in
Air Connection Size
1/4 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Details

Item
Electro-Pneumatic Transducers
Input Current Signal Maximum
20 mA
Input Voltage Signal - Minimum
0V DC
Includes Amplifier
Amplifier Not Included
Operating Temperature - Maximum
120 Degrees F
Nominal Pressure Range - Maximum
20 psig
Control Action
Direct Acting
Input Current Signal Minimum
0 mA
Air Consumption
37.69 L/stroke
Product Type
Analog to Pneumatic Output
Mounting Style
Snaptrack
Operating Pressure - Maximum
20 psig
Control Air Pressure
10 psi
Electrical Connections
Screw Terminal
Standards
RoHS, WEEE
Nominal Pressure Range - Minimum
0 psig
Operating Temperature - Minimum
35 Degrees F
Input Voltage Signal - Maximum
15 V DC
Application
Above Ceiling Applications (Mixing and VAV Boxes), Chiller Loading, DDC Control, Fan Vane Control, Pilot Positioner Control, Pneumatic Valve and Damper Actuator Control, Three Way Mixing Valve Control
Input Signal Type
Current/Voltage

Description

Electro-Pneumatic Transducers, Air Connection Size 1/4 in, Air Consumption 37.69 L/stroke, Application Above Ceiling Applications (Mixing and VAV Boxes), Chiller Loading, DDC Control, Fan Vane Control, Pilot Positioner Control, Pneumatic Valve and Damper Actuator Control, Three Way Mixing Valve Control, Control Action Direct Acting, Control Air Pressure 10 psi, Electrical Connections Screw Terminal, Includes Amplifier Amplifier Not Included, Input Current Signal Maximum 20 mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.